Zoro Homepage

16 oz. Ball Peen Hammer, 13" Steel Handle

  • Mfr # J1316AVP

  • Zoro # G5165395


product price: $37.19
/ea

Key Features

Head Weight (Oz.)
16.0
Handle
Steel with Shock Reduction
Overall Length (In.)
12 7/8 in
Tether Capable
Tether Capable
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1316AVP
Zoro #
G5165395
UPC #
662679103194
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
12 7/8 in
Face Diameter
1 1/4 in
Overall Length
13 in
Head Length
3 59/64 in

Details

Item
Ball Peen Hammer
Head Weight (Oz.)
16.0
Handle
Steel with Shock Reduction
Head Weight (Lb.)
1
Tether Capable
Tether Capable
Head Material
Steel
Features
Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
Tether Style
Tether Capable
Head Weight
16 oz
Handle Material
Steel
Includes Beveled Face
Yes
Series
Anti-Vibe(R)
Grip Material
Rubber
Includes Crowned Face
Yes
Face Material
Steel
Handle Finish
Unfinished
Non-Sparking
No
Dead Blow Hammer
No
Tether Ready
Yes
Grip Style
Textured
Hammer Type
Ball Peen Hammer

Description

Patented Anti-VibeĀ® technology delivers greater vibration dampening effect than traditional one-piece steel hammer
Molded, textured rubber grip provides a slip-resistant grip and increased control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.