Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

172 Piece Railroad Roadway Mechanic's Set

  • Mfr # JTS-0172RR

  • Zoro # G7561766


product price: $2,539.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
172
Includes
Kit Tool 7 Pockets, Pouch Only For 15 PC Anti-Slip
SAE or Metric
SAE
Features
Designed for fastener sizes 1/4" - 1-1/2"
Number of Inspection and Retrieving Tools
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTS-0172RR
Zoro #
G7561766
UPC #
662679991043
Country of Origin
United States

Dimensions

Drive Size
3/8 in, 1/2 in
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

Item
Railroad Tool Set
Number of Pieces
172
Includes
Kit Tool 7 Pockets, Pouch Only For 15 PC Anti-Slip
SAE or Metric
SAE
Features
Designed for fastener sizes 1/4" - 1-1/2"
Number of Inspection and Retrieving Tools
2
Number of Hex and Torx Keys
13
Number of Cutting Tools
1
Pliers Included
Locking Pliers, Long-Nose Pliers, Retaining-Ring Pliers, Slip-Joint Pliers
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
3/8 In. Drive Sockets/Accs. Included
Extension: 1-3/4 in, 3 in, 6 in, 8 in, Ratchet, Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Socket Bit Slotted, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Socket Clip, Universal Joint, Universal Socket: 7/16 in, 1/2 in, 3/8 in, 9/16 in, Socket Deep 12 PT: 1/2 in, 11/16 in, 3/4 in, 5/8 in, 7/16 in, 9/16 in
Tool Families Included
Cutting Tools, Drivers and Bits, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Miscellaneous Tools Included
None
Number of Screwdrivers
7
Number of Prybars and Pullers
2
Electrical and Telecomm Tools Included
Wire Stripper/Crimper: 8-1/2 in
Measuring Tools Included
Feeler Gauge 25 Blade: 0.0015, 0.002, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.009, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017, 0.018, 0.020, 0.022, 0.025, 0.030, 0.032, 0.035, 0.040
Number of Consumable Parts
0
Cutting Tools Included
(1) Hand Saw
Number of Pliers
9
Striking Tools Included
Chisel Cape: 13/64 in, Chisel Cold Super Duty: 1 in, 1/2 in, 3/8 in, Chisel/Punch Holder, Hammer Ball Peen: 16 oz, Hammer Soft Face w/o Tips, Hammer Tough Tip: 2 in, Punch Center: 5/16 in, Punch Drift: 1/4 in, 1/8 in, Punch Pin Super Duty: 1/16 in, 1/8 in, 3/16 in, 3/8 in, 5/32 in
Screwdrivers Included
Keystone Round Bar: 3/8 in x 10 in, Keystone Square Bar: 1/4 in x 4 in, 3/8 in x 8 in, 5/16 in x 6 in, Phillips Round Bar: #2 x 1-1/2 in x #2 x 4 in, Screw Starter Standard
Prybars and Pullers Included
Rolling Head Prybar: 16 in, Prybar Aligning: 16 in
Number of Striking Tools
16
Tool Storage Type Included
None
Tool Kit Product Grouping
Tool Kits
Wrenches Included
Box End Wrenches, Combination Wrenches, Flare Nut Wrenches, Pipe Wrenches, Specialty Wrenches
Number of Wrenches
34
1/2 In. Drive Sockets/Accs. Included
Ratchet, Socket 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/8 in, 1-5/16 in, 15/16 in, 1-7/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Clip, Extension: 2-1/2 in, 5 in, 10 in, Socket Deep 12 PT: 1 in, 1/2 in, 1-1/16 in, 11/16 in, 1-1/8 in, 13/16 in, 5/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Socket Hex Bit: 1/2 in, 5/8 in, 9/16 in, Universal Joint
Number of Miscellaneous Tools
0
Number of Electrical and Telecomm Tools
1
Inspection and Retrieving Tools Included
(1) Retrieving Tool, (1) Magnetic Pick-Up Tool
Nonsparking
No
Primary Application
Mechanics
Tool Storage Included
No
Number of Measuring Tools
1
Number of Sockets/Accs.
70
Putty Knives and Scrapers Included
None
Sub-Category
Mechanic Set
Insulated
Uninsulated
Measurement Type
SAE
Sockets, Drive Tools, and Accessories Included
(11) Socket Bit, (2) Drive Tools, (46) Sockets, (11) Accessories
Non-Sparking
No
Number of Electrical and Telecom Tools
0
Plumbing Tools Included
None
Number of Putty Knives and Scrapers
0
Striking and Struck Tools Included
(2) Pry Bars, (3) Hammer, (4) Chisels, (6) Punches
Number of Plumbing Tools
0
Number of Measuring and Testing Tools
25
Tool Storage Type
None, Tools Only
HVAC Tools Included
None
Screwdrivers, Keys, and Bits Included
(1) Screw Starter, (13) Hex Keys, (2) Phillips Screwdrivers, (4) Slotted Screwdrivers
Number of Screwdrivers, Keys, and Bits
20
Measuring and Testing Tools Included
(25) Feeler Gauges
Number of Sockets, Drive Tools, and Accessories
97
Foam Inserts Included
No
Number of HVAC Tools
0
Electrical and Telecom Tools Included
None
Number of Striking and Struck Tools
15
Number of Abrasives and Finishing Tools
0
Abrasives and Finishing Tools Included
None

Description

1/2", 3/8" Drive Tools
Designed for fastener sizes 1/4" - 1-1/2"
68 Sockets and Accessories

Additional Features:

  • 54 Wrenches
  • 15 Striking and Struck Tools
  • 25 Pliers and Snips
  • 7 Screwdrivers
  • 19 Miscellaneous Tools
  • 81 lbs. (Tools Only)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.