This item is Discontinued.

Proto 550S Series Side Cabinet, 6 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H J551934-6DB-SC

550S Series Side Cabinet, 6 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (Discontinued)

  • Mfr # J551934-6DB-SC
  • Zoro # G4104795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J551934-6DB-SC
Zoro #
G4104795
UPC #
662679153571
Country of Origin
United States

Dimensions

Width
19 in
Depth
25-1/4 in
Height
34 in
Overall Width
19 in
Overall Depth
25 1/4 in
Overall Height
34 in
Width Range
Less than 30 in Wide
Dimensions
19 in W x 25 1/4 in D x 34 in H
Overall Dimensions
19 in W x 25 1/4 in D x 34 in H

Details

Item
Side Cabinet
Number of Drawers
6
Color
Dual Black
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Heavy-Duty Locks with Tubular Key
Finish
Gloss
Gauge
14, 16, 18
Tool Box Duty Rating
Industrial Premium
Storage Capacity
7,554 cu in
Number of Handles
0
Handle Design
Aluminum, Full-Width
Tool Storage Type Included
Side Tool Chest
Drawer Slides
Ball Bearing
For Use With
Mfr. No. J558846-22DB, J558846-20DB, J558846-18DB-PD, J558846-18DB, J558846-13DB, J557843-20DB, J556646-12DB, J556646-11DB, J555041-10DBPD, J555041-12DB, J555041-10DB, J555041-8DB-2S, J555041-8DB-1S, J555041-7DB-1S, J553441-8DB, J553441-7DB, J553441-6DB
Locking System
Keyed
Series
550S Series
Drawer Color
Black
Configuration
13-7/16 in W Center Bank: (3) 23 in D x 1-3/4 in H, (2) 23 in D x 4 in H, (1) 23 in D x 11 in H
Drawer Capacity
250 lb
Style
Side Cabinet
Drawer Pull Type
Recessed
Drawer Finish
Gloss
Body Gauge
14 ga
Drawer Material
Steel
Drawer Slide Features
Fully Extending
Body Color
Black
Finish/Color
High Gloss Black
Drawer Slide Function
Fully Extending Ball Bearing
Body Finish
Gloss
Total Load Capacity
125 lb
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
125 lb
Includes Drawer Liners
Drawer Liners Included
Total Storage Capacity
7,554 cu in
Smallest Maximum Drawer Load Capacity
125 lb
Compatible with Manufacturer Model No.
J553441-6DB, J553441-7DB, J553441-8DB, J555041-10DB, J555041-10DBPD, J555041-12DB, J555041-7DB-1S, J555041-8DB-1S, J555041-8DB-2S, J556646-11DB, J556646-12DB, J557843-20DB, J558846-13DB, J558846-18DB, J558846-18DB-PD, J558846-20DB, J558846-22DB
Drawer Slide Type
Ball Bearing
Drawer Gauge
14 ga
Body Material
Steel
Drawer Liner Material
Vinyl
Number of Keys Included
2
Body Finish/Color
High Gloss Black

Description

This Proto J551934-6DB-SC Side Cabinet is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. With 100% full extension drawers, you can access all of your tools easily and quickly. The heavy duty locks on this side cabinet are keyed alike, so you won't have to keep track of multiple keys. The black gloss finish ensures that the side cabinet will look good in any environment. It has a gauge of 14, 16 or 18 depending on which drawer size you choose. This Proto J551934 6 Drawer Side Cabinet is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.