2 1/2 in Drive, 5-3/4 in Size, 6 pt, SAE Socket, 6 Points (Discontinued)
- Mfr # J25092
- Zoro # G8997825
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J25092
Zoro #
G8997825
UPC #
662679390327
Country of Origin
United States
Dimensions
Drive Size
2 1/2 in
Size
5-3/4 in
Overall Length
7 3/4 in
Socket Depth
Standard
Socket Size
5 3/4 in
Socket Length
7 3/4 in
Description
Impact Socket, Socket Size 5 3/4 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 2 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.