Zoro Homepage

2 1/2 in Drive Impact Socket Standard Socket, black oxide, Steel, 7 1/2 in

  • Mfr # J25120

  • Zoro # G8997125


product price: $2,648.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
8 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J25120
Zoro #
G8997125
UPC #
662679974428
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
7-1/2 in
Overall Length
8 1/2 in
Socket Depth
Standard
Socket Size
7 1/2 in
Socket Length
8 1/2 in

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.