Zoro Homepage

2 1/2 in Drive Impact Socket 7 5/8 in Size 6 pt Standard Depth, Black Oxide

  • Mfr # J25122

  • Zoro # G3627145


product price: $3,110.99
/ea
Free Shipping & Returns

Key Features

Drive Size
2 1/2 in
Overall Length
8 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J25122
Zoro #
G3627145
UPC #
662679390365
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Size
7-5/8 in
Overall Length
8 1/2 in
Socket Depth
Standard
Socket Size
7 5/8 in
Socket Length
8 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Alloy Steel
Drive Type
Impact
Socket Type
Impact
Output Type
6 pt
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated
Yes
Measurement Type
SAE
Standards
ASME B107.110-2012
Non-Magnetic
No
Non-Sparking
No
Locking
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.