This item is Discontinued.

Proto 2 1/2 in Drive Impact Socket 7 7/8 in Size, Standard Socket, black oxide J25126

2 1/2 in Drive Impact Socket 7 7/8 in Size, Standard Socket, black oxide (Discontinued)

  • Mfr # J25126
  • Zoro # G3617214
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J25126
Zoro #
G3617214
UPC #
662679974442
Country of Origin
United States

Dimensions

Drive Size
2 1/2 in
Socket Size
7 7/8 in
Overall Length
8 3/4 in
Size
7-7/8 in
Socket Depth
Standard
Socket Length
8 3/4 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Finish
black oxide
Socket Type
Impact
Output Type
6 pt
Drive Type
Impact
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
SAE
Standards
ASME B107.110-2012
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Tether Ready
No
Non-Magnetic
No
Socket Shape
6-Point
Locking
Yes

Description

Impact Socket, Socket Size 7 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 8 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.