
2-15/16" SPLINE DRIVE IMPACT SKT
Mfr # PO09947
Zoro # G001978053
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.8 in
Width
4.5 in
Height
4.5 in
Etched Or Stamped
Yes
Individual Vs. Set (Syndigo)
INDIVIDUAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PO09947
Zoro #
G001978053
UPC #
662679400378
Country of Origin
United States
Dimensions
Overall Length
4.8 in
Width
4.5 in
Height
4.5 in
Details
Item
Impact Socket
Etched Or Stamped
Yes
Individual Vs. Set (Syndigo)
INDIVIDUAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.