Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 Blade Metric Feeler Gauge Set

  • Mfr # J00MM25

  • Zoro # G6072245


product price: $19.89
/ea

Key Features

Blade Length (In.)
3 5/16 in
Blade Width (In.)
1/2 in
Markings
Metric
Includes
Steel Holder
Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J00MM25
Zoro #
G6072245
UPC #
662679530532
Country of Origin
United States

Dimensions

Blade Length (In.)
3 5/16 in
Blade Width (In.)
1/2 in
Thickness (mm)
0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 0.95, 1.00
Blade Length
3 5/16 in
Minimum Thickness - mm
0.04 mm
Blade Width
1/2 in
Thickness Range
0.04 mm to 1.00 mm
Maximum Thickness - mm
1 mm
Dimension Type
Metric

Details

Markings
Metric
Includes
Steel Holder
Type
Metric
Item
Feeler Gauge Set
Number of Pieces
25
Locking Device
Yes
Blade Style
Short Blade
Number of Feeler Blades
25
Finish
Uncoated
Color
Silver
Included Blades
0.04 mm, 0.05 mm, 0.06 mm, 0.07 mm, 0.08 mm, 0.09 mm, 0.1 mm, 0.15 mm, 0.2 mm, 0.25 mm, 0.3 mm, 0.35 mm, 0.4 mm, 0.45 mm, 0.5 mm, 0.55 mm, 0.6 mm, 0.65 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.85 mm, 0.9 mm, 0.95 mm, 1 mm
Non-Marring
No
Holder Material
Steel
Blade Material
Steel
Non-Magnetic
No
Tolerance
+/- 4%
Set Millimeters Measured - Minimum
0.04 mm
Set Millimeters Measured - Maximum
1 mm

Description

1/2" x 3-5/16" metric blades in steel holder
Sizes: 0.04mm, 0.05mm, 0.06mm, 0.07mm, 0.08mm, 0.09mm, 0.10mm, 0.15mm, 0.20mm, 0.25mm, 0.30mm, 0.35mm, 0.40mm, 0.45mm, 0.50mm, 0.55mm, 0.60mm, 0.65mm, 0.70mm, 0.75mm, 0.80mm, 0.85mm, 0.90mm, 0.95mm, 1.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.