Zoro Homepage

259 Pcs Tool Set

  • Mfr # J99670

  • Zoro # G0563245


product price: $3,854.99
/ea
Free Shipping & Returns

Key Features

Includes
Folding Knife Sheath, Kit Tool: 26 Pockets
Number of Pieces
254
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J99670
Zoro #
G0563245
UPC #
094700772442
Country of Origin
United States

Dimensions

Drive Size
1/2 in, 3/8 in
Drive Size1
3/8 in; 1/2 in

Details

Item
Facility Maintenance Tool Set
Includes
Folding Knife Sheath, Kit Tool: 26 Pockets
Number of Pieces
254
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Tool Storage Included
No
SAE or Metric
SAE
Nonsparking
No
Number of Cutting Tools
6
Hex and Torx Keys Included
Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Number of Sockets/Accs.
68
Number of Wrenches
44
Cutting Tools Included
(1) Nippers, (2) Hand Saw, (2) Knives, (1) Sheet Metal Snips
Number of Pliers
7
Tool Storage Type Included
None
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in, Keystone Square Bar: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in, Cabinet Round Bar Precision: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, Cabinet Round Bar: 3/16 in x 4 in, 3/16 in x 8 in, Phillips Round Bar Precision: #0 x 3 in, Phillips Round Bar: #1 x 8 in, #1 x 3 in, #2 x 4 in, #2 x 8 in, #2 x 1-1/2 in, #3 x 6 in, #4 x 8 in
Number of Hex and Torx Keys
13
3/8 In. Drive Sockets/Accs. Included
Extension: 3 in, 6 in, 8 in, 12 in, Handle Hinge: 7-7/8 in, Handle Sliding-T, Handle Speeder, (2) Ratchet, Socket Bit Slotted, Socket Hex Bit: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in
Pliers Included
(2) Diagonal-Cutting Pliers, Lineman's Pliers, (2) Long-Nose Pliers, (2) Slip-Joint Pliers
Tool Kit Product Grouping
Tool Kits
Number of Striking Tools
30
Miscellaneous Tools Included
None
Striking Tools Included
Ball Peen Hammer: 8 oz, 16 oz, Chisel Cold: 1 in, 1-3/16 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Chisel/Punch Holder, Punch Center: 1/2 in, 3/8 in, Punch Drift: 1/4 in, 1/8 in, 3/16 in, Punch Pin: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Prick: 5/16 in, Punch Starting: 1/4 in, 1/8 in, 3/16 in, 3/32 in, 7/32 in, Rubber Mallet
Wrenches Included
(2) Adjustable Wrenches, (23) Combination Wrenches, (7) Flare Nut Wrenches, (10) Open End Wrenches, (1) Pipe Wrench, (1) Torque Wrench
Number of Miscellaneous Tools
0
1/2 In. Drive Sockets/Accs. Included
Drag Link: 3/4 in, Extension: 2-1/2 in, 5 in, 10 in, Handle Hinge: 18-5/8 in, Handle Sliding-T, Handle Speeder, (3) Ratchet, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Bit Hex: 1/2 in, (2) 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Socket Deep 12 PT: 1 in, 1-1/16 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Universal Joint, Universal Socket 12 PT: 1/2 in, 5/8 in, 9/16 in
Nut Drivers and Nutsetters Included
1/4 in x 2-3/4 in, 11/32 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in, Nut Driver: 1/2 in x 2-3/4 in
Number of Consumable Parts
0
Number of Nut Drivers and Nutsetters
11
Number of Screwdrivers
19
Number of Inspection and Retrieving Tools
0
Putty Knives and Scrapers Included
None
Inspection and Retrieving Tools Included
None
Number of Striking and Struck Tools
30
Insulated
Uninsulated
Measurement Type
SAE
Tool Storage Type
None, Tools Only
Number of Abrasives and Finishing Tools
0
Measuring and Testing Tools Included
None
Sockets, Drive Tools, and Accessories Included
(106) Sockets, (9) Accessories, (9) Drive Tools
Electrical and Telecom Tools Included
None
Abrasives and Finishing Tools Included
None
Striking and Struck Tools Included
(1) Mallet, (18) Punches, (2) Hammer, (9) Chisels
Number of Electrical and Telecom Tools
0
Number of Screwdrivers, Keys, and Bits
43
Plumbing Tools Included
None
Number of Plumbing Tools
0
Number of Sockets, Drive Tools, and Accessories
124
Non-Sparking
No
Number of Putty Knives and Scrapers
0
HVAC Tools Included
None
Number of Measuring and Testing Tools
0
Foam Inserts Included
No
Screwdrivers, Keys, and Bits Included
(11) Nut Drivers, (11) Slotted Screwdrivers, (13) Hex Keys, (8) Phillips Screwdrivers

Description

If you are looking for a master set that includes a wide range of tools, the Proto J99670 259 Pcs Tool Set is what you need. This comprehensive set has everything you need to tackle all kinds of facility maintenance jobs. It features 2 drive sizes and can be used for preventative maintenance on equipment such as trucks, tractors and other vehicles. The number of pieces in this set is 148, including both sockets and accessories. It also contains 4 cutting tools, 39 wrenches, 9 pliers and 13 hex and torx keys. This Proto 259 Pcs Tool Set will give you peace of mind knowing that it's ready to help you out with any job around the house or garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.