Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 11 Drawer, Gloss Black, Steel, 27 in W x 18 in D x 42 in H J542742-11BK

540S Rolling Tool Cabinet, 11 Drawer, Gloss Black, Steel, 27 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J542742-11BK
  • Zoro # G4323868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542742-11BK
Zoro #
G4323868
UPC #
662679154356
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Overall Width
27 in
Overall Depth
18 in
Caster Width
2 in
Overall Height
42 in
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Width Range
Less than 30 in Wide
Dimensions
27 in W x 18 in D x 42 in H
Overall Dimensions
27 in W x 18 in D x 42 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
11
Color
Gloss Black
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Locking System
Keyed
Handles
Easy Grip Steel
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Rolling Cabinet
Storage Capacity
9,410 cu in
Finish
Gloss
Load Rating
1800 lb
Configuration
Left Bank: (2) 11-1/8 in W x 16-1/8 in D x 1-7/8 in H, Right Bank: (2) 11-1/8 in W x 16-1/8 in D x 1-7/8 in H, Center Bank: (4) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (2) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H
Drawer Color
Black
Number of Shelves
0
Drawer Capacity
200 lb
Work Surface Material
Vinyl
Gauge
18 ga.
Tool Box Duty Rating
Heavy Duty
Caster Type
(2) Fixed with Lock, (2) Swivel
For Use With
Proto 540 Series
Caster Wheel Material
Polyurethane
Series
540S
Caster Material
Polyurethane
Drawer Pull Type
Recessed
Body Color
Black
Cabinet Top Liner Material
Vinyl
Includes Drawer Liners
Yes
Duty Rating
Industrial Premium Duty
Includes Cabinet Top Liner
Yes
Body Material
Steel
Drawer Liner Material
Vinyl
Handle Grip Style
Easy Grip Steel
Body Finish
Matte
Finish/Color
Matte Black
Total Load Capacity
1,800 lb
Drawer Slide Type
Ball Bearing
Body Gauge
18 ga
Drawer Range
11 to 15
Total Storage Capacity
9,410 cu in
Drawer Finish
Matte
Drawer Slide Features
Fully Extending
Drawer Slide Function
Ball Bearing
Body Finish/Color
Matte Black

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 11, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 9,410 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.