Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto 540S Rolling Tool Cabinet, 4 Drawer, Dual Black, Steel, 27 in W x 18 in D x 42 in H J542742-4DB

540S Rolling Tool Cabinet, 4 Drawer, Dual Black, Steel, 27 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J542742-4DB
  • Zoro # G4050195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542742-4DB
Zoro #
G4050195
UPC #
662679154226
Country of Origin
Unknown

Dimensions

Width
27 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Overall Depth
18 in
Caster Width
2 in
Overall Height
42 in
Overall Width
27 in
Caster Diameter
5 in
Dimensions
27 in W x 18 in D x 42 in H
Overall Dimensions
27 in W x 18 in D x 42 in H
Width Range
Less than 30 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
4
Color
Dual Black
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel, Large Open Storage Area
Storage Capacity
11,159 cu in
Series
540S
Finish
Gloss/Matte
Drawer Slides
Ball Bearing, Full Extension
Locking System
Keyed
Caster Type
(2) Fixed with Lock, (2) Swivel
Caster Wheel Material
Polyurethane
Number of Shelves
0
Drawer Color
Black
Handles
Easy Grip Steel
Gauge
18 ga.
For Use With
Proto 540 Series
Tool Box Duty Rating
Heavy Duty
Load Rating
1800 lb
Configuration
Center Bank: (4) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, Compartment: 24 in W x 16-1/8 in D x 14 in H
Drawer Capacity
200 lb
Work Surface Material
Vinyl
Tool Storage Type Included
Rolling Cabinet
Caster Material
Polyurethane
Total Storage Capacity
11,159 cu in
Drawer Pull Type
Recessed
Body Material
Steel
Drawer Slide Function
Ball Bearing
Cabinet Top Liner Material
Vinyl
Drawer Liner Material
Vinyl
Body Finish
Paint
Drawer Finish
Paint
Total Load Capacity
1,800 lb
Includes Cabinet Top Liner
Yes
Body Gauge
18 ga
Handle Grip Style
Easy Grip Steel
Includes Drawer Liners
Yes
Drawer Slide Type
Ball Bearing
Body Color
Black
Duty Rating
Industrial Premium Duty
Drawer Slide Features
Fully Extending

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 4, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 11,159 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.