This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 27 in W x 18 in D x 35 in H J542735-7DB

540S Rolling Tool Cabinet, 7 Drawer, Dual Black, Steel, 27 in W x 18 in D x 35 in H (Discontinued)

  • Mfr # J542735-7DB
  • Zoro # G4050186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542735-7DB
Zoro #
G4050186
UPC #
662679154400
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
35 in
Caster Size
5 in x 2 in
Overall Height
35 in
Overall Width
27 in
Caster Width
2 in
Overall Depth
18 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
5 in
Overall Dimensions
27 in W x 18 in D x 35 in H
Dimensions
27 in W x 18 in D x 35 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Dual Black
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Tool Storage Type Included
Rolling Cabinet
Handles
Easy Grip Steel
Drawer Slides
Ball Bearing, Full Extension
Finish
Gloss/Matte
Configuration
Center Bank: (5) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (1) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H
For Use With
Proto 540 Series
Caster Type
(2) Fixed with Lock, (2) Swivel
Drawer Capacity
200 lb
Drawer Color
Black
Work Surface Material
Vinyl
Tool Box Duty Rating
Heavy Duty
Caster Wheel Material
Polyurethane
Storage Capacity
7,449 cu in
Number of Shelves
0
Locking System
Keyed
Gauge
18 ga.
Load Rating
1800 lb
Series
540S
Caster Material
Polyurethane
Body Color
Black
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Function
Ball Bearing
Finish/Color
Matte Black
Total Storage Capacity
7,449 cu in
Includes Cabinet Top Liner
Yes
Includes Drawer Liners
Yes
Drawer Slide Features
Fully Extending
Body Finish
Matte
Drawer Pull Type
Recessed
Duty Rating
Industrial Premium Duty
Drawer Finish
Matte
Drawer Range
6 to 10
Body Gauge
18 ga
Total Load Capacity
1,800 lb
Drawer Slide Type
Ball Bearing
Handle Grip Style
Easy Grip Steel
Cabinet Top Liner Material
Vinyl
Body Material
Steel
Drawer Liner Material
Vinyl
Body Finish/Color
Matte Black

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 35 in, Number of Drawers 7, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 7,449 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.