This item is Discontinued.

Proto 540S Rolling Tool Cabinet, 7 Drawer, Safety Red and Gray, Steel, 27 in W x 18 in D x 42 in H J542742-7SG

540S Rolling Tool Cabinet, 7 Drawer, Safety Red and Gray, Steel, 27 in W x 18 in D x 42 in H (Discontinued)

  • Mfr # J542742-7SG
  • Zoro # G4016638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J542742-7SG
Zoro #
G4016638
UPC #
662679154134
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
42 in
Caster Size
5 in x 2 in
Caster Width
2 in
Overall Depth
18 in
Overall Height
42 in
Overall Width
27 in
Caster Diameter
5 in
Height Style
Workstation Height Cabinet
Width Range
Less than 30 in Wide
Dimensions
27 in W x 18 in D x 42 in H
Overall Dimensions
27 in W x 18 in D x 42 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Safety Red and Gray
Material
Steel
Includes
Caster
Features
100% Full Extension, 4-Way Channel Bottom Panel
Configuration
Center Bank: (2) 23-1/4 in W x 16-1/8 in D x 1-7/8 in H, (4) 23-1/4 in W x 16-1/8 in D x 3-15/16 in H, (1) 23-1/4 in W x 16-1/8 in D x 8-1/16 in H
Load Rating
1800 lb
For Use With
Proto 540 Series
Tool Storage Type Included
Rolling Cabinet
Number of Shelves
0
Storage Capacity
9,747 cu in
Caster Type
(2) Fixed with Lock, (2) Swivel
Caster Wheel Material
Polyurethane
Handles
Easy Grip Steel
Finish
Gloss/Matte
Series
540S
Locking System
Keyed
Drawer Color
Gray
Work Surface Material
Vinyl
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
200 lb
Gauge
18 ga.
Drawer Slides
Ball Bearing, Full Extension
Caster Material
Polyurethane
Drawer Liner Material
Vinyl
Drawer Finish
Matte
Duty Rating
Industrial Premium Duty
Largest Maximum Drawer Load Capacity
200 lb
Finish/Color
Matte Red
Drawer Slide Features
Fully Extending
Includes Cabinet Top Liner
Yes
Body Material
Steel
Body Color
Red
Includes Drawer Liners
Yes
Body Finish
Matte
Handle Grip Style
Easy Grip Steel
Body Gauge
18 ga
Total Load Capacity
1,800 lb
Cabinet Top Liner Material
Vinyl
Drawer Range
6 to 10
Drawer Slide Function
Ball Bearing
Total Storage Capacity
9,747 cu in
Drawer Pull Type
Recessed
Drawer Slide Type
Ball Bearing
Body Finish/Color
Matte Red

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 42 in, Number of Drawers 7, Red, Drawer Color Gray, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 9,747 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.