Zoro Homepage

28 oz Dead Blow Soft Face Sledge Hammer

  • Mfr # J57-532A

  • Zoro # G612487401


product price: $40.19
/ea

Key Features

Head Weight
28 oz
Head Material
Urethane over Steel
Handle Material
Steel
Overall Length
13 in
Face Diameter
1 3/8 in, 1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J57-532A
Zoro #
G612487401
UPC #
662679201609
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Face Diameter
1 3/8 in, 1 3/4 in

Details

Item
Dead Blow Hammer
Head Weight
28 oz
Head Material
Urethane over Steel
Handle Material
Steel
Head Color
Orange
Features
Self-Standing Feature for Easy Retrieval
Handle Color
Orange
Dead Blow Hammer
Yes
Dead Blow Construction
Chemical Resistant; Eliminating Sparking and Absorption of Liquids
Grip Material
Bi-Material
Hammer Type
Sledge Hammer
Face Hardness
Soft
Handle Attachment
Welded
Non-Marring
Yes
Non-Sparking
Yes
FME Compliant
No
Face Shape
Round
Tether Ready
No

Description

Durable urethane material encases steel canister and handle eliminating sparking and absorption of liquids
Top welded handle-to-head assembly adds extra durability and safety.
Dead blow function eliminates bounceback when striking hardened surfaces

Additional Features:

  • No exposed metal on face, head or shaft for non-sparking
  • Steel reinforced handle provides strength and resists breaking on overstrike
  • Soft Face helps prevent non-marring
  • Bi-material grip for added comfort and non-slip feature
  • Self -standing feature for easy retrieval
  • Orange color for high visibility
  • Designed to be chemcial resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.