Zoro Homepage

3-piece Ball Peen Hammer Set, 32-48 oz., Steel Handle

  • Mfr # J1303AVPS

  • Zoro # G5165422


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
3-Piece
Head Weight (Oz.)
32.0, 40.0, 48.0
Handle
Steel with Shock Reduction
Head Weight (Lb.)
2, 2 1/2, 3
Overall Length (In.)
14 3/4 in, 15 15/64 in, 15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1303AVPS
Zoro #
G5165422
UPC #
662679103255
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
14 3/4 in, 15 15/64 in, 15 3/4 in
Head Length
4 21/25 in, 5 39/100 in, 5 37/50 in
Overall Length
14 3/4 in, 15 15/64 in, 15 3/4 in
Face Diameter
1 39/64 in, 1 23/32 in, 1 15/16 in

Details

Item
Ball Pein Hammer Set
Type
3-Piece
Head Weight (Oz.)
32.0, 40.0, 48.0
Handle
Steel with Shock Reduction
Head Weight (Lb.)
2, 2 1/2, 3
Tether Capable
Tether Capable
Head Material
Steel
Features
Antivibe, Rim Tempered Striking Surface
Tether Style
Tether Capable
Handle Material
Steel
Head Weight
2 lb, 2 1/2 lb, 3 lb
Includes Beveled Face
Yes
Through-Head Handle
No
Handle Attachment
One Piece Construction
Series
Anti-Vibe(R)
Hammers Included
32 oz Ball Pein, 40 oz Ball Pein, 48 oz Ball Pein
Tether Ready
No
Grip Style
Textured
Dead Blow Hammer
No
Container Type
None
Face Shape
Round
Includes Crowned Face
Yes
Hammer Set Type
Ball Pein Hammer Set
Face Material
Steel
Replaceable Handle
No
Non-Sparking
No
Grip Material
Rubber

Description

If you are looking for a ball peen hammer set that offers quality and affordability, Proto's J1303AVPS 3-Piece Ball Peen Hammer Set is the perfect choice. It comes with a steel handle that has shock reduction to absorb impact forces. The heads of these hammers are made of steel, so they can last through years of use. This three-piece ball peen hammer set has 32 oz., 40 oz., and 48 oz. head weights, so you can choose the right weight for your job. These tools have an overall length ranging from 14 3/4 in to 15 15/64 in to 15 3/4 in, making them versatile enough for different jobs. If you want a high-quality yet affordable ball peen hammer set, this Proto J1303AVPS 3 Piece Ball Pein Hammer Set is definitely worth checking out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.