Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Piece Contractor's Tool Set

  • Mfr # JTS-0030CONT

  • Zoro # G7631863


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
30
Includes
Apron 11 Pockets
SAE or Metric
SAE
Tool Storage Type Included
Bag
Screwdrivers Included
Phillips: #1 and #2 Point, Cabinet Slotted: 3/16 in x 3 in, 1/4 in x 4 in, 3/16 in x 6 in, 1/4 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JTS-0030CONT
Zoro #
G7631863
UPC #
662679991074
Country of Origin
United States

Dimensions

Drive Size
0
Drive Size1
Sockets Not Included

Details

Item
Master Tool Set
Number of Pieces
30
Includes
Apron 11 Pockets
SAE or Metric
SAE
Tool Storage Type Included
Bag
Screwdrivers Included
Phillips: #1 and #2 Point, Cabinet Slotted: 3/16 in x 3 in, 1/4 in x 4 in, 3/16 in x 6 in, 1/4 in x 6 in
Primary Application
Contractor
Number of Awls and Scribers
1
Number of Cutting Tools
0
Awls and Scribers Included
Wood Handle Scratch Awl
Miscellaneous Tools Included
Brass Plumb Bob, Chalk Line Reel
Tool Storage Included
Yes
Tool Kit Product Grouping
Tool Kits
Number of Sockets/Accs.
0
Nonsparking
No
Number of Consumable Parts
0
Cutting Tools Included
None
Number of Screwdrivers
6
Included Storage
J120TB
Prybars and Pullers Included
Prybar: 13 in
Measuring Tools Included
Level: 48 in, Quick Square, Square 500C Handyman, Square Combination, Tape Long: 100 ft, Tape: 25 ft x 1 in, Torpedo Level: 9 in
Number of Striking Tools
7
Number of Prybars and Pullers
1
Number of Pliers
0
Tool Families Included
Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Striking and Struck Tools
Striking Tools Included
Curved Claw Hammer: 16 oz, Short Blade Wood Chisel Set: 1/2 in, 3/4 in, 1 in, Square Head Nail Set: 1/32 in, 2/32 in, 3/32 in
Number of Measuring Tools
7
Number of Miscellaneous Tools
17
Number of Wrenches
0
Putty Knives and Scrapers Included
None
Pliers Included
None
Number of Inspection and Retrieving Tools
0
Wrenches Included
None
Sub-Category
Tool Set
Inspection and Retrieving Tools Included
None
Insulated
No
Measurement Type
SAE
Number of Electrical and Telecom Tools
0
Tool Storage Type
Tool Bag
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Plumbing Tools
0
Measuring and Testing Tools Included
None
Number of Putty Knives and Scrapers
0
Electrical and Telecom Tools Included
None
Plumbing Tools Included
None
Number of Abrasives and Finishing Tools
0
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0

Description

7 - Striking and Struck Tools
6 - Screwdrivers
17 - Miscellaneous Tools

Additional Features:

  • 30 pieces
  • Enhanced version of Stanley® Proto® 90-730 Contractor's Tool Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.