Zoro Homepage
This item is Discontinued.
Proto 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L J47703/16

1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (Discontinued)

  • Mfr # J47703/16
  • Zoro # G3903879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J47703/16
Zoro #
G3903879
UPC #
662679141103
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Tip Size
3/16 in
Socket Depth
Standard
Insert Length
1 in
Size
3/16"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Bit Style
Hex
Category Type
Socket Bits
Standards
SAE AS4984A
Number of Points
0
Socket Type
Hex Bit
Measurement Type
SAE
Impact Rated
No
Insulated
No
Tip Style
Hex
Replaceable Insert
No

Description

Product details about the PROTO - J47703/16 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J47703/16 Bit Socket is a standard-sized tool designed for SAE measurements. With an overall length of 1 7/8 inches and an insert length of 1 inch, this socket bit is suitable for various general applications. The drive size is 1/4 inch, making it compatible with many common tools. Its hex tip style and size are both set at 3/16", aligning with the SAE measurement type.
Constructed from alloy steel, this socket bit offers durability and longevity to withstand regular use in different work conditions. It features a chrome finish that adds to its robustness while providing a clean look. This product falls under the category type of Socket Bits, specifically being a Hex Bit style which does not have replaceable inserts or insulation.
This PROTO - J47703/16 Bit Socket adheres to the standards set by SAE AS4984A ensuring its quality and reliability in performance. Please note that while it's built for general use, it's not rated for impact tasks due to its specific design attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.