Zoro Homepage

3200 ft-lbs Torque Multiplier (J6232)

  • Mfr # J6232

  • Zoro # G2874243


product price: $3,034.99
/ea
Free Shipping & Returns

Key Features

Torque Measurement Type
Foot-Pound
Torque Ratio
1:18.5
Female Input Square Drive
1/2 in
Male Output Square Drive
1 in
Max. Rated Input
173 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6232
Zoro #
G2874243
UPC #
662679130411
Country of Origin
United States

Dimensions

Head Dia.
4 1/16 in
Overall Length
19 19/32 in
Handle Length
14 1/8 in
Head Thickness
6 1/2 in
Overall Height
6 1/2 in
Overall Width
4 1/16 in

Details

Item
Torque Multiplier
Torque Measurement Type
Foot-Pound
Torque Ratio
1:18.5
Female Input Square Drive
1/2 in
Male Output Square Drive
1 in
Max. Rated Input
173 ft-lb
Max. Rated Output
3,200 ft-lb
Gear Ratio
1:18.5
Calibration Certificate Included
No
Application
Torque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
Antibacklash Device
3 Position Self Contained
Reaction System
Tubular Reaction Bar
Angle of Turn Protractor
5 Degrees Increments
Accuracy
+/-5%
Includes
Male Plug
Gear System
2 Stage Planetary
Material
Bi Material
Overload Protection
Yes
Nonsparking
No
Finish
Chrome
Mountable
No
Color
Black
Weight
18.3 lb
Insulated
No
Measurement Type
SAE

Description

Maximum rated input: 250 ft-lbs (339 Nm)
Maximum rated output: 750 ft-lbs (1017 Nm)
Standard torque accuracy is +/- 5% of reading

Additional Features:

  • Reaction system: tubular reaction bar
  • Gear system: single stage planetary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.