3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 19 mm
Mfr # J07519MLT
Zoro # G7474381
product price: $32.89
/eaKey Features
Drive Size
3/4 in
Overall Length
3 7/64 in
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J07519MLT
Zoro #
G7474381
UPC #
662679112936
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Size
19mm
Overall Length
3 7/64 in
Socket Depth
Deep
Socket Size
19 mm
Socket Length
3 7/64 in
Description
Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Stamped size for easy reference
- Side locking hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.