Shop PROTO
See all product information
Create Account
Hand Ratchet, 3/4" Dr., 20" L, Hand Ratchet, 20 in, Chrome, 3/4 in
- Mfr # J5649FW
- Zoro # G7586302
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
20"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5649FW
- Zoro #
- G7586302
- UPC #
- 662679200718
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 20"
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
For use with J4749HS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.