Ratchet
- Mfr # J5426MAX
- Zoro # G224786879
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated
Drive Size
1/2 in
Finish
Full Polish Chrome
Series
Elite90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J5426MAX
- Zoro #
- G224786879
- UPC #
- 0662679201692
- Country of Origin
- United States
- Item
- Ratchet
- Includes Ratcheting
- Ratcheting Included
- Includes Insulation
- Not Insulated
- Finish
- Full Polish Chrome
- Series
- Elite90
- Traction Material
- Steel
- Reversing
- Reversible
- Tether Status
- Not Tether Capable
- Head Type
- Fixed
- Arc Swing - Minimum
- 4 Degrees
- Includes Quick-Release
- Quick-Release Not Included
- Ratchet Type
- Standard
- Head Shape
- Pear
- Grip Style
- Knurled
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 26 in
Description
Ratchet, Standard, Pear, Reversing Reversible, Steel, Overall Length 26 in, Drive Size 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.