Zoro Homepage

3/4 in Drive Impact Socket Deep Socket, black oxide, Steel, 33 mm

  • Mfr # J07533MLT

  • Zoro # G7485992


product price: $48.99
/ea

Key Features

Drive Size
3/4 in
Overall Length
3 1/2 in
SAE or Metric
Metric
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07533MLT
Zoro #
G7485992
UPC #
662679113025
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
33mm
Overall Length
3 1/2 in
Socket Depth
Deep
Socket Size
33 mm
Socket Length
3 1/2 in

Description

Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Stamped size for easy reference
  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.