Zoro Homepage

3/4" Drive Deep Impact Socket Set, SAE, 8 pcs

  • Mfr # J73102

  • Zoro # G7515715


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
8
Finish
Black Oxide
Material
High Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J73102
Zoro #
G7515715
UPC #
662679125363
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Depth
Deep
Socket Size Range
1 in to 1 1/2 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in
Deep Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in
Deep Socket Style/Size
Deep 6-Point: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-7/16 in

Details

Item
Deep Impact Socket Set
Number of Pieces
8
Finish
Black Oxide
Material
High Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) Socket Impact Deep 3/4" Drive 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Deep Socket Point Styles Included
6
Impact Rated
Yes
Standards
ASME B107.110-2012
Sockets Included
1 in, 1-1/16, 1-1/2 in, 1-1/4, 1-1/8, 1-3/8 in, 1-5/16 in, 1-7/16 in
Drive Type
Impact
Socket Type
6 pt Deep
Connection Type
Retaining Ring
Features
TorquePlus Design, Side Locking Hole, Stamped Size for Easy Reference
Insulated
No
Piece Count Range
2 to 25
Number of Deep Sockets
8
Non-Sparking
No
Includes Standard Sockets
Standard Sockets Not Included
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Non-Magnetic
No
Tether Ready
No
Locking
Yes
Includes Deep Sockets
Deep Sockets Included
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Engineered for optimum safety
Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • TorquePlusTM features apply
  • Manufactured from high alloy steel using advanced processes
  • Heat treated for optimal performance. Meets or exceeds ASME B107.110. Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.