Zoro Homepage

3/4" Drive Deep Socket Set, SAE, 11 pcs

  • Mfr # J55108

  • Zoro # G7559273


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
11
Finish
Satin
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J55108
Zoro #
G7559273
UPC #
662679111694
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Size Range
7/8 in to 1 5/8 in
Deep Socket Style/Size
Deep 6-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1.25 in, 1.3125 in, 1.375 in, 1.4375 in, 1.5 in, 1.625, 15/16 in, 7/8 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 15/16 in, 7/8 in

Details

Item
Deep Socket Set
Number of Pieces
11
Finish
Satin
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) Socket Deep 3/4" Drive 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8"
Deep Socket Point Styles Included
6
Tether Capable
Tether Capable
Sockets Included
(11) Deep 12-Point
Impact Rated
No
Std. Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Ratchets Included
None
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
11
Piece Count Range
2 to 25
Non-Sparking
No
Includes Drive Tools
No
Includes Standard Sockets
Standard Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Tether Ready
Yes
Includes Wrenches
No
Flex Socket Count/Style
None
Product Type
Socket Set
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Tether Ready

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.