Zoro Homepage

3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs

  • Mfr # J6020EA

  • Zoro # G2478259


product price: $1,921.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6020EA
Zoro #
G2478259
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Overall Length
48 in
Overall Width
1 41/64 in

Details

Item
Electronic Torque Wrench
Head Type
Standard
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Centimeter-Kilogram, Foot-Pound, Inch-Pound, Newton-Meter
Torque Range (in.-lbs.)
360 to 7,200 in-lb
Torque Range (Ft.-Lb.)
30 to 600 ft-lb
Torque Range (kg. cm.)
414.76 to 8295.30
Torque Range (Nm)
0 to 18 N-m
Standards
ISO 6795
Graduations (Nm)
0.1
Graduations (ft.-lbs.)
0.1
Graduations (in. lbs.)
1
Features
Peak or Follow, 9-Presets, 250-Value Memory
Converts
ft-lb, in-lbf, kg-cm., Nm
Accuracy
+/-2%
Visual/Audible Indicators
Audible and Visual
Rotation
Clockwise and Counterclockwise
Power Source
(1) AA Battery
Includes
(2) AA Batteries, Blow Molded Case
Graduations (kg. cm.)
1
Material
Alloy Steel
Corrosion Resistant
Yes
Insulated
No
Measurement Type
SAE
Nonsparking
No
Minimum Torque
30 ft-lb
Handle Type
Ergonomic
Finish
Chrome
Counterclockwise Accuracy
+/-3% CCW
Weight
12.1 lb
Torque Adjustability
Adjustable
Clockwise Accuracy
+/-2% CW
Angle Settings
30 Degrees , 90 Degrees
Color
Black
Torque Range
0 to 18 N-m
Maximum Torque
600 ft-lb
Extended Data Testing
Yes

Description

LCD screen with visual alert lights and audible tone
Measuring units: Nm, ft-lb, in-lb, and kg-cm
Accurate (J6012EA) to +/-2% CW and +/- 3% CCW

Additional Features:

  • Angle Accuracy: +/- 2 ̊ (rotating 90 ̊ at speed of 30 ̊ per second)
  • Operation modes include Peak or Follow mode
  • 9 presets available
  • 36-tooth ratcheting head
  • Data memory size of 50
  • Includes blow mold case, 2x AA batteries and calibration certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.