3/4" Drive Hex Bit Impact Socket 7/8"
Mfr # J075907/8
Zoro # G1615232
product price: $54.59
/eaKey Features
Drive Size
3/4 in
Overall Length
4 3/4 in
SAE or Metric
SAE
Finish
Black Oxide
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J075907/8
Zoro #
G1615232
UPC #
662679361266
Country of Origin
United States
Dimensions
Drive Size
3/4 in
Overall Length
4 3/4 in
Bit Length
2 7/32 in
Socket Depth
Standard
Tip Size
7/8 in
Size
7/8 in
Details
Item
Impact Socket Bit
SAE or Metric
SAE
Finish
Black Oxide
Material
Alloy Steel
Impact Rated
Yes
Tip Type
Hex
Number of Points
6
Drive Type
Impact
Measurement Type
SAE
Replaceable Insert
No
Tip Style
Hex
Locking
Yes
Includes Locking
Locking Included
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Impact Rated
Description
3/4-inch drive hex bit repair kit
1" size
0.94 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.