Zoro Homepage

3/4" Drive Impact Drive Adapter

  • Mfr # J07655

  • Zoro # G0683514


product price: $27.15
/ea

Key Features

Finish
Black Oxide
Drive Size
3/4"
Overall Length
2 1/2 in
Standards
ASME B107.110 - 2012
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07655
Zoro #
G0683514
UPC #
662679361280
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
2 1/2 in
Output Drive Size
1"
Input Drive Size
3/4 in

Details

Item
Impact Drive Adapter
Finish
Black Oxide
Standards
ASME B107.110 - 2012
Output Drive Type
Male Square
Impact Rated
Yes
Drive Type
Female Square
Number of Points
4
Number of Pieces
1
Material
Forged Steel
SAE or Metric
SAE
Locking
No
Measurement Type
SAE
Input Drive Gender
Female
Non-Sparking
No
Input Drive Shape
Square
Output Drive Shape
Square
Insulated
No
Output Drive Gender
Male
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Use adapters to help increase or decrease drive end size
Do not use hand adapters with power tools
Do not over torque small sockets when using them with adapters on large drive tools

Additional Features:

  • Made of forged steel
  • Size stamped on tool for easy identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.