Shop PROTO
See all product information
Create Account
Impact Socket Adapter, 3/4" F x 1/2" M, Square, Black Oxide
- Mfr # J7653
- Zoro # G2504817
product price:Â
$
23.59
/ea
Key Features
Finish
Black Oxide
Overall Length
2 1/16 in
Drive Type
Impact
Standards
ASME B107.110-2012, SAE AS4984A
Output Drive Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7653
- Zoro #
- G2504817
- UPC #
- 662679361310
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 2 1/16 in
- Output Drive Size
- 1/2"
- Input Drive Size
- 3/4 in
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
Description
Use adapters to help increase or decrease drive end size
Do not use hand adapters with power tools
Do not over torque small sockets when using them with adapters on large drive tools
Additional Features:
- Size stamped on tool for easy identification
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.