Shop TEKTON
See all product information
Create Account
Combination Wrench Set, 4-Piece (13/16 - 1 in.)
- Mfr # WCB90108
- Zoro # G123396513
product price:Â
$
45.15
/ea
Key Features
Wrench Length Style
Standard
Measurement Type
SAE
Number of Pieces
4
Wrench Style
Combination
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCB90108
- Zoro #
- G123396513
- UPC #
- 020209095126
- Country of Origin
- Taiwan, Province of China
- Item
- Combination Wrench Set
- Measurement Type
- SAE
- Number of Pieces
- 4
- Wrench Style
- Combination
- Finish
- Chrome
- Head Offset Angle
- 15 Degrees
- Includes
- Combination Wrenches
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 13/16 to 1 inch
Description
Each Tekton combination wrench is permanently marked with a stamped size marking on both sides for easy identification. The 12-point box end doubles the available access angles compared to a 6-point end. It is designed to contact and apply force to the sides of the fastener head rather than the corners, helping to prevent round-off. The 15-degree offset box end creates clearance for your fingers and makes it easier to reach around obstructions. To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.