Zoro Homepage

3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide

  • Mfr # J07519

  • Zoro # G1881153


product price: $24.49
/ea

Key Features

Drive Size
3/4 in
Overall Length
2 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07519
Zoro #
G1881153
UPC #
662679360504
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-3/16 in
Overall Length
2 3/16 in
Socket Depth
Standard
Socket Size
1 3/16 in
Socket Length
2 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110-2012
Drive Type
Impact
Material
Alloy Steel
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated
Yes
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Locking
Yes
Socket Shape
6-Point
Non-Magnetic
No
Non-Sparking
No
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Stamped size for easy reference
  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.