Shop PROTO
See all product information
Create Account
3/4 in Drive Impact Socket 13/16 in Size 4 pt Standard Depth, Black Oxide
- Mfr # J07513SS
- Zoro # G4327836
product price:
$
28.99
/ea
Key Features
Drive Size
3/4 in
Overall Length
2 in
SAE or Metric
SAE
Number of Points
4
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J07513SS
- Zoro #
- G4327836
- UPC #
- 662679360283
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 4
- Finish
- Black Oxide
- Features
- Category Type
- Impact Socket
- Material
- Alloy Steel
- Output Type
- 4 pt
- Impact Rated
- Yes
- Drive Type
- Impact
- Standards
- ASME B107.110-2012
- Measurement Type
- SAE
- Non-Sparking
- No
- Compatible Fastener Type
- Bolts, Screws, Studs
- Socket Shape
- 4-Point
- Non-Magnetic
- No
- Tether Ready
- No
- Locking
- Yes
- Includes Locking
- Locking Included
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
Description
Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
Tight tolerances for snug fit on fastener
Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners
Additional Features:
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude
- Impact sockets are used where ever powered drive tools are used to install or remove fasteners
- Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and o-ring to help secure the socket to the drive tool anvil
- Stamped size for easy reference
- Side locking hole