3/4 in. Dr. 1-7/16 in. 6pt Deep Impact Socket, Cr-Mo Steel
- Mfr # M742-46
- Zoro # G723311183
product price:Â
$
48.99
/ea
Key Features
Drive Size
3/4 in
Size
1-7/16 in
SAE or Metric
SAE
Number of Points
6 point
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M742-46
- Zoro #
- G723311183
- UPC #
- 39564511769
- Country of Origin
- Taiwan, Province of China
- Item
- Deep Impactact Socket 1-7/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Grade
- Professional
- Driver Type
- Hex
- Drive End Type
- Hex
- Impact Rated
- Yes
- Color
- Black
- Material
- Chrome Molybdenum Steel
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-7/16 in
- Socket Depth
- Deep
Description
The Performance Tool M742-46 3/4-Inch drive 1-7/16 deep wall impact Socket is built to withstand the toughest jobs with its drop forged chrome molybdenum steel construction. The rounded corners of the socket provide a tighter grip on fasteners, ensuring a secure hold and preventing slippage. Large size laser etching makes identifying the right socket a breeze, eliminating the need to sift through a pile of sockets. The plated and black oxide coated finish offers rust protection, ensuring long-lasting durability. This socket is designed with optimum wall thickness for strength and access on fasteners with restrictions, making it the perfect tool for any job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.