Zoro Homepage

3/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide

  • Mfr # J07509

  • Zoro # G2790627


product price: $21.09
/ea

Key Features

Drive Size
3/4 in
Overall Length
1 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07509
Zoro #
G2790627
UPC #
662679360115
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
9/16 in
Overall Length
1 7/8 in
Socket Depth
Standard
Socket Size
9/16 in
Socket Length
1 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Material
Alloy Steel
Drive Type
Impact
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110-2012
Measurement Type
SAE
Locking
Yes
Non-Sparking
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Tether Ready
No
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 9/16 in, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.