Zoro Homepage

3/4" Drive Impact Socket Extension, SAE, Black Oxide, 7 in L

  • Mfr # J07567

  • Zoro # G2735345


product price: $51.59
/ea

Key Features

Finish
Black Oxide
Drive Size
3/4"
SAE or Metric
SAE
Standards
ASME B107.110-2012, SAE AS4984A
Drive Type
Female Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07567
Zoro #
G2735345
UPC #
662679361198
Country of Origin
United States

Dimensions

Overall Length
7 in
Drive Size
3/4"
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Description

Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach.
Male square is oriented in-line with female squares for use with fixed head torque wrenches.
Full chamfer at drive opening (when applicable) for easy engagement with drive tools.

Additional Features:

  • Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.