Zoro Homepage

3/4" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L

  • Mfr # J07568

  • Zoro # G1365043


product price: $58.19
/ea

Key Features

Finish
Black Oxide
Drive Size
3/4"
SAE or Metric
SAE
Standards
ASME B107.110-2012, SAE AS4984A
Drive Type
Female Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07568
Zoro #
G1365043
UPC #
662679361204
Country of Origin
United States

Dimensions

Overall Length
10 in
Drive Size
3/4"
Output Drive Size
3/4 in
Input Drive Size
3/4 in

Details

Item
Impact Socket Extension
Finish
Black Oxide
SAE or Metric
SAE
Standards
ASME B107.110-2012, SAE AS4984A
Drive Type
Female Square
Impact Rated
Yes
Output Drive Type
Male Square
Locking
No
Material
Alloy Steel
Measurement Type
SAE
Number of Points
4
Output Drive Gender
Male
Insulated
No
Input Drive Shape
Square
Output Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Socket Extension Type
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Socket Extension Style
Standard
Includes Insulation
Not Insulated

Description

Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach.
Male square is oriented in-line with female squares for use with fixed head torque wrenches.
Full chamfer at drive opening (when applicable) for easy engagement with drive tools.

Additional Features:

  • Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.