3/4" Drive Impact Socket Set, Metric, 26 pcs
Mfr # J72106M
Zoro # G8514563
product price: $892.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Pieces
26
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J72106M
Zoro #
G8514563
UPC #
662679125332
Country of Origin
United States
Dimensions
Drive Size
3/4"
Socket Depth
Standard
Socket Size Range
17 mm to 50 mm
Socket Size
17 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm, 42 mm, 43 mm, 46 mm, 50 mm
Standard Socket Size
17 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm, 42 mm, 43 mm, 46 mm, 50 mm
Standard Socket Style/Size
Standard 12-Point: 17 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 38 mm, 40 mm, 41 mm, 42 mm, 43 mm, 46 mm, 50 mm
Description
Engineered for optimum safety
Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
Stamped size for easy reference
Additional Features:
- Side locking hole
- TorquePlusTM features apply
- Manufactured from high alloy steel using advanced processes
- Heat treated for optimal performance. Meets or exceeds ASME B107.110. Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.