Zoro Homepage

3/4" Drive Impact Socket Set, Metric, 7 pcs

  • Mfr # J72102M

  • Zoro # G7511926


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J72102M
Zoro #
G7511926
UPC #
662679125356
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Depth
Deep
Socket Size Range
26 mm to 38 mm
Deep Socket Style/Size
Deep 6-Point: 26mm, 27mm, 30mm, 32mm, 35mm, 36mm, 38mm
Socket Size
26 mm, 27 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm
Deep Socket Size
26 mm, 27 mm, 30 mm, 32 mm, 35 mm, 36 mm, 38 mm

Details

Item
Impact Socket Set
Number of Pieces
7
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(7) Deep Impact Socket 3/4" Drive 26mm, 27mm, 30mm, 32mm, 35mm, 36mm, 38mm
Drive Type
Impact
Impact Rated
Yes
Socket Type
6 pt Deep
Deep Socket Point Styles Included
6
Sockets Included
26mm, 27mm, 30mm, 32mm, 35mm, 36mm, 38mm
Features
TorquePlus Design, Side Locking Hole, Stamped Size for Easy Reference
Standards
ASME B107.110-2012
Connection Type
Retaining Ring
Insulated
No
Includes Standard Sockets
Standard Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Compatible Fastener Type
Bolts
Tether Ready
No
Number of Deep Sockets
7
Non-Sparking
No
Locking
Yes
Piece Count Range
2 to 25
Non-Magnetic
No
Socket Shape
6-Point
Includes Drive Tools
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.