Zoro Homepage

3/4" Drive Impact Socket Set, SAE, 13 pcs

  • Mfr # J72104

  • Zoro # G1806038


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J72104
Zoro #
G1806038
UPC #
662679150860
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Depth
Standard
Socket Size Range
3/4 in to 1 1/2 in
Standard Socket Style/Size
Standard 12-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in

Details

Item
Impact Socket Set
Number of Pieces
13
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(13) Impact Socket Individual 3/4" Drive: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"
Std. Socket Point Styles Included
12
Standards
ASME B107.110-2012
Socket Type
12 pt Std.
Sockets Included
3/4 in Drive Impact Socket 12 PT: 3/4 in , 13/16 in , 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/8 in , 1-3/16 in , 1-1/4 in , 1-5/16 in , 1-3/8 in , 1-7/16 in , 1-1/2 in
Impact Rated
Yes
Features
Stamped Size for Easy Reference, Side Locking Hole, Torque Plus Design
Drive Type
Impact
Deep Socket Point Styles Included
None
Connection Type
Retaining Ring
Insulated
No
Compatible Fastener Type
Bolts
Socket Shape
12-Point
Piece Count Range
2 to 25
Locking
Yes
Includes Deep Sockets
Deep Sockets Not Included
Non-Magnetic
No
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Number of Standard Sockets
13
Non-Sparking
No
Includes Drive Tools
No
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Includes Insulation
Not Insulated

Description

Engineered for optimum safety
Ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
Stamped size for easy reference

Additional Features:

  • Side locking hole
  • TorquePlusTM features apply
  • Manufactured from high alloy steel using advanced processes
  • Heat treated for optimal performance. Meets or exceeds ASME B107.110. Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.