Zoro Homepage

3/4" Drive O Ring Red Plastic Coated, Retaining Ring, 2-1/4" ID

  • Mfr # JRR07536

  • Zoro # G3658785


product price: $9.49
/ea

Key Features

Drive Size
3/4"
Overall Length
3/16 in
SAE or Metric
SAE
Finish
Plastic Coated
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRR07536
Zoro #
G3658785
UPC #
662679978068
Country of Origin
United States

Dimensions

Drive Size
3/4"
Size
2-1/4 in Groove Diameter
Overall Length
3/16 in
Groove Diameter
2 1/4 in
For Drive Size
3/4 in
Hub Diameter
2 7/16 in
Ring Inner Diameter
2 1/4 in
Pin Overall Length
3/16 in

Details

Item
O Ring
SAE or Metric
SAE
Finish
Plastic Coated
Impact Rated
Yes
Number of Pieces
1
Material
Resin
Features
Crush Gauge
For Use With
Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Measurement Type
SAE
Crush Gauge
Yes
Pin Material
Resin
Ring Material
Resin
Pin Style
One Piece
Impact Rated Status
Impact Rated
Series
Proto
Includes Crush Gauge
Crush Gauge Included

Description

Retaining rings are used to help secure sockets onto drive tools
They are not intended to bear any load
The rotational forces are between the drive tool and the socket

Additional Features:

  • The resin crush gauge on the pin helps indicate when a socket is excessively worn and should be replaced
  • Drive tool and socket should line up when in use and should not pinch the crush gauge
  • Cracked sockets and/or worn drive tools cause each other to turn excessively in relation to each other. This action pinches the small fin or the crush gauge on these retaining rings. If the crush gauge is pinched, it is an indication that the socket and or the drive tool need to be replaced
  • One-piece construction, no loose parts. Pin is made of resin which allows the material to compress without breaking
  • Part numbers are embossed on the rings near the point at which the pin and ring meet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.