Zoro Homepage

3/4" Drive Retaining Pin Black Oxide

  • Mfr # J07500P

  • Zoro # G2474333


product price: $3.79
/ea

Key Features

Drive Size
3/4"
Overall Length
1 5/8 in
SAE or Metric
SAE
Number of Points
6, 12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07500P
Zoro #
G2474333
UPC #
662679360092
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
1 5/8 in
For Drive Size
3/4 in
Pin Overall Length
1 5/8 in
Ring Inner Diameter
1 in

Details

Item
Retaining Pin
SAE or Metric
SAE
Number of Points
6, 12
Finish
Black Oxide
For Use With
Impact Sockets
Impact Rated
Yes
Measurement Type
SAE
Material
Steel
Pin Material
Steel
Pin Style
Two Piece
Crush Gauge
No
Ring Material
Alloy Steel
Impact Rated Status
Impact Rated
Includes Crush Gauge
Crush Gauge Not Included
Series
Proto

Description

Black oxide finish
For use with impact sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.