Zoro Homepage

3/4" Drive SAE, 5 pcs

  • Mfr # J07595

  • Zoro # G0248141


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Includes
(1) Socket Bars 3/4" Drive With 5 Clips: 9"
Finish
Black Oxide
SAE or Metric
SAE
Tip Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J07595
Zoro #
G0248141
UPC #
662679081072
Country of Origin
United States

Dimensions

Drive Size
3/4"
Tip Size
1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Tip Size - Minimum
9/16 in
Tip Size Range
1 in to 9/16 in

Details

Item
Impact Hex Bit Set
Number of Pieces
5
Includes
(1) Socket Bars 3/4" Drive With 5 Clips: 9"
Finish
Black Oxide
SAE or Metric
SAE
Tip Type
Hex
Std. Bit Point Styles Included
6
Drive Type
Square
Impact Rated
Yes
Sockets Included
1 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Measurement Type
SAE
Material
Forged Steel
Tip Style
Hex
Tether Ready
No
Piece Count Range
2 to 25
Locking
Yes
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Made of forged steel
Size stamped on tool for easy identification
Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.