Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive, 1-9/16" Torx(R) SAE Socket, 12 Points

  • Mfr # J5550

  • Zoro # G2770770


product price: $37.69
/ea

Key Features

Drive Size
3/4 in
Finish
Satin
Overall Length
2 5/8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5550
Zoro #
G2770770
UPC #
662679200428
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
1-9/16"
Overall Length
2 5/8 in
Socket Depth
Standard
Socket Sizes
1-9/16 in
Socket Size
1 9/16 in

Details

Item
Socket
Finish
Satin
SAE or Metric
SAE
Number of Points
12
Drive Type
Hand
Standards
ASME B107.110-2012, SAE AS954G
Features
Ideal for Use On Stubborn or Damaged Fasteners, Design Allows for Quick and Easy Socket Engagement to The Fastener Flats, Configuration Employs A Radius Corner Design, Minimizing Slippage, Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, Allows The User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Tether Capable
Not Tether Capable
Output Type
Torx(R)
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Tether Ready
No
Socket Shape
12-Point
Locking
Yes
Product Type
Socket
Tether Status
Not Tether Capable
Includes Locking
Locking Included
Impact Rated Status
Not Impact Rated

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Ball detent design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.