Zoro Homepage

3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points

  • Mfr # J5528

  • Zoro # G2770612


product price: $19.89
/ea

Key Features

Drive Size
3/4 in
Finish
Satin
Overall Length
2 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5528
Zoro #
G2770612
UPC #
662679200107
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
7/8"
Overall Length
2 in
Socket Sizes
7/8 in
Socket Depth
Standard
Socket Size
7/8 in

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Made from alloy steel
  • Heat-treated for strength and durability
  • Hand use only
  • Ball detent design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.