Shop All Impact Bit Sockets
Proto
3/4 in Drive Impact Socket Bit SAE
Mfr # J075909/16
Zoro # G3098225
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Impact Rated Yes
Product Information
- Brand Proto
- MFR # J075909/16
- Zoro # G3098225
- UPC # 662679361273
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 3/4 in |
Size | 9/16 in |
Socket Depth | Standard |
Tip Size | 9/16 in |
Bit Length | 1 3/8 in |
Details
Description
If you work with fasteners, the Proto J075909/16 3/4 in Drive Impact Socket Bit is an essential. It has a hex tip which allows you to apply torque and rotate the bit as needed. With a 1 3/8" length, this impact socket bit is designed for impact drivers. The hex tip offers additional strength so that it can hold up against heavy use. It has a black oxide finish which gives it a stylish look and also protects against corrosion. Made of alloy steel, this impact rated socket bit is strong enough to handle even tough jobs. This Proto J075909/16 3/4 in Drive Impact Socket Bit will help you do your job more efficiently and safely without any problems at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK M6 Hex Drive Installation Tool for Threaded Inserts (9000)
- GEDORE Double Open Ended Wrench, 41x46mm, Includes: Not Applicable (6 41X46)
- WESTWARD Combination Wrench, SAE, 3/4in Size (33M584)
- WESTWARD Hand Tap Set, HSS, M8-1.25, D5 Limit, PK3 (5TWA5)
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74419/16)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-10M)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74415/8)
- GREY PNEUMATIC $18-Pc 1/2" Drive Hex Driver Set (GP1598HC)
- Proto Sockets & Ratchets