Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Dr. Ratchet, Aluminum Handle, 90 Tooth
- Mfr # W38131
- Zoro # G823311113
product price:Â
$
51.99
/ea
Key Features
Drive Size
3/8 in
Head Style
Pear Head
Flex Head
No
Grade
Professional
Quick Release
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38131
- Zoro #
- G823311113
- UPC #
- 39564127502
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Flex Head
- No
- Grade
- Professional
- Quick Release
- No
- Tooth Count
- 90
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 7.7 in
Description
The Performance Tool W38131 3/8-Inch drive Pro Handle 90T Ratchet is a must-have for any automotive repair enthusiast. Built to last, this ratchet is made from high-quality chrome vanadium alloy steel, ensuring strength and durability for all your repair needs. The oversized aluminum handle provides a more positive grip, allowing for improved control and reduced hand fatigue during extended use. With 90 gear teeth, this ratchet provides a precise 4-degree sweep, making it easy to work in tight spaces. Plus, the fully sealed head of the ratchet makes cleaning up after your project a breeze. Measuring at 9-Inches in total length, the Performance Tool W38131 3/8-Inch drive Pro Handle 90T Ratchet is the perfect size for any job, offering both maneuverability and leverage when you need it most. Get your hands on this strong and durable ratchet today!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.