Shop PROTO
See all product information
Create Account
Impact Universal Joint, Black Oxide, 3/4 in Output Drive Size, Square, 3 1/2 in Overall Length
- Mfr # J07570A
- Zoro # G3014995
product price:
$
67.59
/ea
Key Features
Drive Size
3/4 in
Overall Length
3 1/2 in
SAE or Metric
SAE
Finish
Black Oxide
Socket Depth
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J07570A
- Zoro #
- G3014995
- UPC #
- 662679054359
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 3 1/2 in
- Socket Depth
- Standard
- Output Drive Size
- 3/4 in
- Input Drive Size
- 3/4 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Tight tolerances for snug fit on fastener
Used wherever powered drive tools are used to install or remove fasteners
Designed to withstand the high torque and force associated with impact tools in repetitive application
Additional Features:
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and O-ring to help secure the socket to the drive tool anvil
- Position at appropriate angle to turn fasteners where obstructions prevent a straight application
- Ball design which allows for a 30° working angle
- Smooth 360° rotation