Shop PROTO

550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-7SG
  • Zoro # G4016750

product price: 
$
2,378.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
7
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Width
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J553441-7SG
Zoro #
G4016750
UPC #
662679153243
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Height
41 in
Overall Width
34 in
Width Range
30 in to 39 in Wide
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H
Fits Chest Size
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Red/Gray
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Tool Box Duty Rating
Industrial Premium
Work Surface Material
Vinyl
Caster Type
Rigid, Swivel
Handles
Ergonomic Metal Side
Series
550S
Tool Storage Type Included
Rolling Cabinet
Finish
Gloss/Matte
Number of Shelves
0
Drawer Slides
Ball Bearing, Full Extension
Gauge
Bottom: 14, Side: 16, Drawers: 18
Load Rating
3600 lb
Drawer Color
Gray
Locking System
Keyed
Caster Wheel Material
Glass Filled Nylon
Drawer Capacity
250 lb
Configuration
Center Bank: (3) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Storage Capacity
15,390 cu in
For Use With
Proto 550 Series
Caster Material
Glass-Filled Nylon
Drawer Slide Type
Ball Bearing
Body Material
Steel
Cabinet Top Liner Material
Vinyl
Drawer Slide Function
Ball Bearing
Body Finish
Gloss
Body Gauge
14 ga
Total Storage Capacity
15,390 cu in
Finish/Color
Gloss Red
Drawer Range
6 to 10
Largest Maximum Drawer Load Capacity
200 lb
Drawer Liner Material
Vinyl
Drawer Pull Type
Recessed
Includes Drawer Liners
Drawer Liners Included
Drawer Finish
Gloss/Matte
Total Load Capacity
3,600 lb
Body Color
Red
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Smallest Maximum Drawer Load Capacity
125 lb
Handle Grip Style
Ergonomic
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Gauge
18 ga
Body Finish/Color
Gloss Red
Wire Color
Red

Description

Cubic inch capacity is 15,390
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.