Shop PROTO

550 Series Rolling Tool Cabinet, 16 Drawer, Red/Gray, 67 in W x 25 in D x 41 in H

  • Mfr # J556741B16SGPDP
  • Zoro # G709799455

product price: 
$
6,917.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
16
Width
67 in
Depth
25-1/4 in
Height
41 in
Drawer Slide Type
Ball Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J556741B16SGPDP
Zoro #
G709799455
UPC #
-
Country of Origin
United States

Dimensions

Width
67 in
Depth
25-1/4 in
Height
41 in
Overall Height
41 in
Overall Width
67 in
Overall Depth
25 1/4 in
Height Style
Workstation Height Cabinet
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
16
Color
Red/Gray
Drawer Slide Type
Ball Bearing
Series
550
Drawer Finish
Matte
Body Finish
Gloss
Drawer Color
Gray
Smallest Maximum Drawer Load Capacity
125 lb
Largest Maximum Drawer Load Capacity
200 lb
Total Load Capacity
3,600 lb
Drawer Range
16 and up
Body Finish/Color
Gloss Red
Body Color
Red
Duty Rating
Heavy Duty
Locking System
Keyed
Drawer Slide Features
Fully Extending
Total Storage Capacity
30,144 cu in
Power Outlets Included
(2) USB, (4) 110V, (4) 15A

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Gray, Keyed, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.