Zoro Homepage

550S Series Rolling Tool Cabinet, 8 Drawer, Black, Steel, 34 in W x 25-1/4 in D x 41 in H

  • Mfr # J553441-8BK

  • Zoro # G4324717


product price: $2,348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Drawers
8
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J553441-8BK
Zoro #
G4324717
UPC #
662679153229
Country of Origin
United States

Dimensions

Width
34 in
Depth
25-1/4 in
Height
41 in
Caster Size
6 in x 2 in
Overall Depth
25 1/4 in
Caster Width
2 in
Overall Height
41 in
Overall Width
34 in
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Width Range
30 in to 39 in Wide
Dimensions
34 in W x 25 1/4 in D x 41 in H
Overall Dimensions
34 in W x 25 1/4 in D x 41 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
8
Color
Black
Material
Steel
Includes
Top and Drawer Liners
Features
Adjustable Drawer Detents, Aluminum Extruded Drawer Pulls
Configuration
Center Bank: (4) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 3 in H, (1) 28 in W x 23 in D x 4 in H, (1) 28 in W x 23 in D x 6-1/2 in H
Drawer Slides
Ball Bearing, Full Extension
Tool Storage Type Included
Rolling Cabinet
Load Rating
3600 lb
Handles
Ergonomic Metal Side
Drawer Color
Black
For Use With
Proto 550 Series
Tool Box Duty Rating
Industrial Premium
Series
550S Series
Locking System
Keyed
Drawer Capacity
250 lb
Caster Type
Rigid, Swivel
Work Surface Material
Vinyl
Finish
Gloss
Number of Shelves
0
Caster Wheel Material
Glass Filled Nylon
Storage Capacity
15,134 cu in
Gauge
Bottom: 14, Side: 16, Drawers: 18
Caster Material
Glass-Filled Nylon
Finish/Color
Gloss Black
Duty Rating
Heavy Duty
Drawer Slide Function
Ball Bearing
Body Gauge
14 ga
Total Storage Capacity
15,134 cu in
Smallest Maximum Drawer Load Capacity
125 lb
Body Material
Steel
Body Color
Black
Drawer Range
6 to 10
Drawer Finish
Gloss
Total Load Capacity
3,600 lb
Includes Drawer Liners
Drawer Liners Included
Handle Grip Style
Ergonomic
Largest Maximum Drawer Load Capacity
200 lb
Body Finish
Gloss
Includes Cabinet Top Liner
Cabinet Top Liner Included
Drawer Slide Type
Ball Bearing
Drawer Gauge
18 ga
Drawer Pull Type
Recessed
Drawer Liner Material
Vinyl
Drawer Slide Features
Fully Extending
Cabinet Top Liner Material
Vinyl
Body Finish/Color
Gloss Black

Description

Cubic inch capacity is 15,134
Made of 14, 16 and 18 gauge steel
Ball bearing track slides

Additional Features:

  • 125-lbs. capacity
  • Adjustable detents 12 to 24-lbs. pull force
  • Heavy-duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Vinyl top and drawer liners included
  • 6" x 2" Poly casters - 900 lbs./caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.